2 Ton - 16.0 SEER2 - Single Stage Heat Pump - R-454B - 208/230/1
2 Ton - 16.0 SEER2 - Single Stage Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Compressor Stages:
- Single Stage
- Factory Std. Refrigerant Charge:
- 100.8 oz
- Refrigerant:
- R-454B
- SEER2:
- 16.0
- Tonnage:
- 2 Ton