4 Ton - 18.0 SEER2 - Two-Stage Communicating Air Conditioner - R-454B - 208-230/1
4 Ton - 18.0 SEER2 - Two-Stage Communicating Air Conditioner - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Compressor Stages:
- Two Stage
- SEER2:
- 18
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Type:
- IH5A8T48AKAWA
- Volts:
- 208/230V