CCY 97 60K 2S/VS NOX FURN
CCY 97 60K 2S/VS NOX FURN
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Flame roll-out sensors standard
- Adjustable heating blower OFF delay
- Operates quieter at lower heating rates
- Two-speed induced draft combustion blower
- On-board NFC antenna makes setup a tap away when using the service technician app
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 97 %
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi-Position
- Gas Valve Stages:
- Two-Stage
- Type:
- HG97VTN0601716A
- Width:
- 17 in