This product requires certification to purchase.

DLS 12K 230V H/P CDR R410A

Heil®

DLS 12K 230V H/P CDR R410A

  • Fast #
  • Part #HDLCCHR12K1A
  • Item #14166720
  • Manufacturer Part #DLCCHR12K1A
3.2 out of 5 Customer Rating
Heil®

DLS 12K 230V H/P CDR R410A

  • Fast #
  • Part #HDLCCHR12K1A
  • Item #14166720
  • Manufacturer Part #DLCCHR12K1A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Single-zone ductless heat pump outdoor unit for matched high wall fan coil systems.
  • R-410A refrigerant system with electronic expansion valve (EXV) refrigerant control.
  • Microprocessor-based controls with self-diagnostics and built-in protection including a 3-minute compressor time delay.
  • Designed for quiet operation and easy service access via removable panels.
  • Refrigerant line connections: 1/4 in liquid line and 1/2 in suction line.
  • Requires Certification

Documents

Dimensions & Measurements
Length
21 in
Tonnage
1 Ton
Width
31 in
Characteristics & Features
A2L Compatible
No
Indoor Outdoor
Outdoor
Installation Type
Slab Mount
Multi-Zone Compatible
No
Refrigerant
R-410A
Refrigeration Control Type
EXV
Electrical & Operational Information
BTU Cooling Rating
12000 Btu/h
Compressor Stages
Variable Speed
Phase
Single Phase
Volts
230V
Zones
1
Warranty & Product Information
Application
Residential
Type
HDLCCHR12K1A