This product requires certification to purchase.

DLS 18K 230V H/P CDR R410A

Heil®

DLS 18K 230V H/P CDR R410A

  • Fast #
  • Part #HDLCAHB18K1A
  • Item #14166744
  • Manufacturer Part #DLCAHB18K1A
3.8 out of 5 Customer Rating
Heil®

DLS 18K 230V H/P CDR R410A

  • Fast #
  • Part #HDLCAHB18K1A
  • Item #14166744
  • Manufacturer Part #DLCAHB18K1A
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Variable-speed inverter heat pump outdoor unit for single-zone ductless systems (18,000 BTU/h cooling; 19,000 BTU/h heating).
  • Operates in extreme conditions with cooling outdoor range 0 to 129°F and heating outdoor range -22 to 75°F.
  • R-410A refrigerant system with electronic expansion valve metering device.
  • Designed for quieter operation with 59 dB(A) outdoor sound pressure (size 18).
  • Service-friendly cabinet with removable access panels for access to compressor, fan, and controls.
  • Requires Certification
Dimensions & Measurements
Length
22 in
Tonnage
1.5 Ton
Characteristics & Features
A2L Compatible
No
Auto Switching Heat
Yes
HVAC System Type
Heat Pump
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Refrigerant
R-410A
Refrigeration Control Type
EEV
Electrical & Operational Information
BTU Cooling Rating
18000 Btu/h
Compressor Stages
Variable Speed
Phase
Single Phase
Volts
230V
Warranty & Product Information
Application
Commercial, Residential
Type
HDLCAHB18K1A