This product requires certification to purchase.

DLS 18K 230V H/P CDR R410A

Heil®

DLS DLS 18K 230V H/P CDR R410A

  • Fast #
  • Part #HDLCDHR18K1A
  • Item #14166759
  • Manufacturer Part #DLCDHR18K1A
3.4 out of 5 Customer Rating
Heil®

DLS DLS 18K 230V H/P CDR R410A

  • Fast #
  • Part #HDLCDHR18K1A
  • Item #14166759
  • Manufacturer Part #DLCDHR18K1A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Single-zone ductless heat pump outdoor unit designed to pair with a matched high wall indoor fan coil.
  • Uses R-410A refrigerant and an electronic expansion valve (EXV) to manage refrigerant flow.
  • 208/230V single-phase operation with built-in controls and diagnostics for reliable performance.
  • Horizontal discharge design with quiet operation characteristics suited for close-proximity installations.
  • Service-friendly outdoor cabinet with access to key components and liquid line pressure taps.
  • Requires Certification
Dimensions & Measurements
Tonnage
1.5 Ton
Width
33 in
Characteristics & Features
A2L Compatible
No
Collection
DLS
Indoor Outdoor
Outdoor
Installation Type
Slab Mount
Multi-Zone Compatible
No
Refrigerant
R-410A
Refrigeration Control Type
EXV
Electrical & Operational Information
BTU Cooling Rating
18000 Btu/h
Compressor Stages
Single Stage
Volts
230V
Zones
1
Warranty & Product Information
Application
Commercial, Residential
Type
HDLCDHR18K1A