This product requires certification to purchase.

2 Ton - up to 17.5 SEER2 - Two Stage - Air Conditioner - R-410A

Heil®

H4A7T 2 Ton - up to 17.5 SEER2 - Two Stage - Air Conditioner - R-410A

  • Fast #
  • Part #IH4A7T24AKAWA
  • Item #10052965
  • Manufacturer Part #H4A7T24AKAWA
4.3 out of 5 Customer Rating
Brand image
Heil®

H4A7T 2 Ton - up to 17.5 SEER2 - Two Stage - Air Conditioner - R-410A

  • Fast #
  • Part #IH4A7T24AKAWA
  • Item #10052965
  • Manufacturer Part #H4A7T24AKAWA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Two stage compressor for improved temperature and summer humidity control
  • Two speed fan works with compressor for better levels of quiet, efficient operation
  • Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Wi-Fi® enabled remote access with the Ion™ system control
  • 10 year no hassle replacement™ limited warranty
  • 10 year parts limited warranty
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
14
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CFM:
2640
Coil Type:
Condenser
Collection:
H4A7T
Communicating:
Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
31-3/16
EER:
14.5
EER2:
13.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
96.48
Height:
35-1/2
Horsepower:
1/12 hp
Liquid Line (OD):
3/8
MBH:
24
Max CFM:
2640
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
RPM:
800
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
18.0
SEER2:
17
SEER2 Range:
15.2 - 40.0
Sound Blanket:
Yes
Suction Line (OD):
3/4
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
167
Width:
31-3/16