2 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A
HVA9 Series 2 Ton - 19 SEER - Variable-Speed Air Conditioner - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Five stages of variable speed compressor operation, providing our best temperature and summer humidity control
- High-efficiency variable speed fan works with compressor for our best levels of quiet, efficient operation
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ system control
- Non-ozone depleting R-410A refrigerant
- Sound reducing features, aerodynamic variable speed fan, soft mounted compressor and high performance acoustic absorbing compressor blanket
- High gloss, baked-on powder-coated finish over galvanized steel
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 13.5
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2500 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- HVA9 Series
- Communicating:
- Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 67 dB
- Depth:
- 23-1/8 in
- EER:
- 13.0
- EER2:
- 10.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 76.8 oz
- Height:
- 31-13/16 in
- Horsepower:
- 1/5 hp
- Length:
- 23-1/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2500 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 19.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 150 lb
- Width:
- 23-1/8 in