3 Ton - 18 SEER - Heat Pump - 208/230V - Single Phase - 60 Hz
HVH8 3 Ton - 18 SEER - Heat Pump - 208/230V - Single Phase - 60 Hz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 56 dB)
- Five stages of variable speed compressor operation, providing our best temperature and summer humidity control
- Variable speed fan works with compressor for best levels of quiet, efficient operation
- Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion® system control
- High-efficiency variable speed rotary compressor
- High-efficiency variable speed fan motor
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 24.4
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 34200 Btu/h
- BTU Heat Rating:
- 34200 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2500 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- HVH8
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Decibel Rating (dB):
- 56 dB
- Depth:
- 23-1/8 in
- EER:
- 10.5
- EER2:
- 12.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 102.08 oz
- HSPF:
- 10.5
- HSPF2:
- 11.0
- Height:
- 38-1/2 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 2500 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 18.0
- SEER2:
- 18.5
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 156 lb
- Width:
- 23-1/8 in