This product requires certification to purchase.

2.5 Ton, 14.3 SEER2 Single-Stage Air Conditioner, R-454B, 208-230/1

Heil®

N5A5S Series 2.5 Ton, 14.3 SEER2 Single-Stage Air Conditioner, R-454B, 208-230/1

  • Fast #
  • Part #HN5A5S30AKAWA
  • Item #14315754
  • Manufacturer Part #N5A5S30AKAWA
3.5 out of 5 Customer Rating
Brand image
Heil®

N5A5S Series 2.5 Ton, 14.3 SEER2 Single-Stage Air Conditioner, R-454B, 208-230/1

  • Fast #
  • Part #HN5A5S30AKAWA
  • Item #14315754
  • Manufacturer Part #N5A5S30AKAWA
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single-stage operation with a scroll compressor and internal pressure relief and thermal overload protection.
  • Durable powder-coated galvanized steel cabinet with dense wire coil guard.
  • Long-line capability up to 250 ft total equivalent refrigerant line length (with required accessories as applicable).
  • Supports low-ambient cooling down to 0°F with approved accessory kits.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
31-3/16 in
Height
38-7/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2.5 Ton
Weight
149 lb
Width
31-3/16 in
Characteristics & Features
A2L Compatible
Yes
Collection
N5A5S Series
Compressor Type
Scroll
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
14.5
Electrical & Operational Information
Compressor Stages
Single Stage
Horsepower
1/10 hp
Phase
Single Phase
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes