This product requires certification to purchase.

3.5 Ton 14.5 SEER2 Single-Stage Air Conditioner, R-454B

Heil®

N5A5S Series 3.5 Ton 14.5 SEER2 Single-Stage Air Conditioner, R-454B

  • Fast #
  • Part #HN5A5S42AKAWA
  • Item #14315756
  • Manufacturer Part #N5A5S42AKAWA
5 out of 5 Customer Rating
Brand image
Heil®

N5A5S Series 3.5 Ton 14.5 SEER2 Single-Stage Air Conditioner, R-454B

  • Fast #
  • Part #HN5A5S42AKAWA
  • Item #14315756
  • Manufacturer Part #N5A5S42AKAWA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Uses non-ozone depleting, low global warming potential R-454B refrigerant.
  • Scroll compressor with internal pressure relief valve and internal thermal overload for reliable operation.
  • Durable galvanized steel cabinet with dense wire coil guard; includes filter drier.
  • Supports programmable or standard thermostat controls; long-line capability up to 250 ft and low ambient cooling down to 0°F with approved kit.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
31-3/16 in
Height
38-7/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
3.5 Ton
Width
31-3/16 in
Characteristics & Features
A2L Compatible
Yes
Collection
N5A5S Series
Communicating
Non-Communicating
Compressor Type
Scroll
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
14.5
Electrical & Operational Information
Compressor Stages
Single Stage
Horsepower
1/5 hp
Phase
Single Phase
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes