This product requires certification to purchase.

2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Heil®

QuietComfort® 2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IHXH530GKA
  • Item #9971410
  • Manufacturer Part #HXH530GKA
4.8 out of 5 Customer Rating
Brand image
Heil®

QuietComfort® 2.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IHXH530GKA
  • Item #9971410
  • Manufacturer Part #HXH530GKA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
18.1
Application:
Residential
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2756 ft3/min
Coil Type:
Aluminum Fin
Collection:
QuietComfort®
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
35 in
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
112 oz
Height:
33-5/16 in
Horsepower:
1/12 hp
Liquid Line (OD):
3/8 in
MBH:
30
Max CFM:
2756 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
196 lb
Width:
35 in