This product requires certification to purchase.

10 ft. Blue Sputter

Heliodyne

10 ft. Blue Sputter

  • Fast #
  • Part #HGOBI410001
  • Item #3610437
  • Manufacturer Part #50022
3.1 out of 5 Customer Rating
Brand image
Heliodyne

10 ft. Blue Sputter

  • Fast #
  • Part #HGOBI410001
  • Item #3610437
  • Manufacturer Part #50022
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimal heat absorption and overall efficiency
  • Certified to withstand 50 lbs per square foot
  • Anodized aluminum frame improves durability and rigidity
  • Requires Certification

Documents


Specifications

Length:
10 ft
Pressure - Maximum:
150 psi
Width:
4 ft