Henkel
Dial® 7.5 oz. Hair and Body Shampoo (Pack of 4)
Part #DIA04014 | Item #7480986 | Manufacturer Part #2055125
$183.14
per CASE
Size:
7.5 ozPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Body wash and shampoo helps remove dirt and residue from skin and hair
- 7.5 ounce squeeze bottle with a flip-top cap for leak-resistant portability
- Contains moisturizers to help keep skin hydrated
- Peach fragrance
- pH balanced to effectively clean hair
- Volume: 7.5 ouncebottle
Documents
Specifications
Application: Nursing Homes, Spa
Collection: Dial®
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Pack of 4
Product Type: Shampoo
Size: 7.5 oz