1 L Antimicrobial Foam Soap
Dial Complete® 1 L Antimicrobial Foam Soap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand soap helps remove unwanted dirt, residue, and bacteria from skin
- Mild formula is suitable for very frequent hand washing
- Effective against MRSA and VRE
- NSF certified
- Volume: 1 L
- Dispenser sold separately
Specifications
- Application:
- Residential, Commercial
- Collection:
- Dial Complete®
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Green Seal Certified:
- No
- Size:
- 1 L
- UPC:
- 023400810338