Silicone Sealant in Clear
Silicone Sealant in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Material:
- Silicone
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- Product Type:
- Clear Sealant, Silicone Sealant
- Size:
- 10 oz
- UL Listed:
- No