This product requires certification to purchase.

800ml Antibacterial Lotion

Henkel

Sweetheart® 800ml Antibacterial Lotion

  • Fast #
  • Part #DIA96507
  • Item #4441598
  • Manufacturer Part #DIA 96507
5 out of 5 Customer Rating
Brand image
Henkel

Sweetheart® 800ml Antibacterial Lotion

  • Fast #
  • Part #DIA96507
  • Item #4441598
  • Manufacturer Part #DIA 96507
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality hand soap contains triclosan™
  • Economical option
  • Easy push-dispensing and reloading of sanitary
  • Sealed bag-in-box products
  • High-quality hand soap contains Triclosan™ for effective antibacterial protection
  • Light pleasing fragrance
  • 800 ml refill
  • Requires Certification

Specifications

Application:
Hand Soap
Collection:
Sweetheart®
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
No
Size:
800 mL
UPC:
234009650700