Preformed Flexible Plastic Gasket (Coils) Joint Sealant - 5 per Box
Preformed Flexible Plastic Gasket (Coils) Joint Sealant - 5 per Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seals a wide range of precast products
- Extruded into convenient coil lengths
Documents
Specifications
- ASTM:
- ASTM C-990-09
- Application:
- Horizontal, Vertical
- Length:
- 14-1/2 ft
- Material:
- Plastic
- Package Quantity:
- Box of 5
- Product Type:
- Gasket
- Width:
- 1-1/4 in