This product requires certification to purchase.

Preformed Flexible Plastic Gasket (Coils) Joint Sealant - 8 per Box

Henry Company

Ram-Nek® Preformed Flexible Plastic Gasket (Coils) Joint Sealant - 8 per Box

  • Fast #
  • Part #HRN103884
  • Item #10161831
  • Manufacturer Part #RN103
3.6 out of 5 Customer Rating
Brand image
Henry Company

Ram-Nek® Preformed Flexible Plastic Gasket (Coils) Joint Sealant - 8 per Box

  • Fast #
  • Part #HRN103884
  • Item #10161831
  • Manufacturer Part #RN103
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seals a wide range of precast products
  • Extruded into convenient coil lengths
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-990-2009, ASTM D-113, ASTM D-217, ASTM D-36, ASTM D-71, ASTM D-92
Application:
Horizontal, Vertical
Collection:
Ram-Nek®
FM Approved:
No
Length:
14-1/2 ft
Material:
Plastic
NSF Certified:
No
Package Quantity:
Box of 8
Product Type:
Gasket
UL Listed:
No
Width:
1 in