This product requires certification to purchase.

30 HP250II MJ EPDM FBE BFV

Henry Pratt

30 HP250II MJ EPDM FBE BFV

  • Fast #
  • Part #H305MM-1224EAALNPA
  • Item #10261891
  • Manufacturer Part #305MM-1224EAALNPA
4.3 out of 5 Customer Rating
Brand image
Henry Pratt

30 HP250II MJ EPDM FBE BFV

  • Fast #
  • Part #H305MM-1224EAALNPA
  • Item #10261891
  • Manufacturer Part #305MM-1224EAALNPA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Higher pressures
  • Low seating/unseating torques
  • Unique disc design
  • Adjustable/replaceable seat on 24 in and larger
  • Working pressures to 250 psi with temperatures to 150 Deg F
  • Increases seat life and reduces actuator size
  • Provides more strength, less weight and greater free flow area than conventional disc designs
  • E-LOK® design retains seat in body without metal hardware
  • If adjustable or replacement is required, both can be done in the field utilizing simple hand tools
  • Requires Certification