This product requires certification to purchase.

10 in. Ductile Iron Rubber Wheel Handle Butterfly Valve

Henry Pratt

Groundhog® 10 in. Ductile Iron Rubber Wheel Handle Butterfly Valve

  • Fast #
  • Part #HGHFHP10
  • Item #4340080
  • Manufacturer Part #1562751
4.6 out of 5 Customer Rating
Brand image
Henry Pratt

Groundhog® 10 in. Ductile Iron Rubber Wheel Handle Butterfly Valve

  • Fast #
  • Part #HGHFHP10
  • Item #4340080
  • Manufacturer Part #1562751
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Groundhog®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron
Valve Body Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Seat Material:
Rubber
Valve Size:
10 in
Valve Type:
Butterfly Valve