4 in. Ductile Iron Rubber Butterfly Valve
Groundhog® 4 in. Ductile Iron Rubber Butterfly Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A536
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Groundhog®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Rubber
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve