24 in. Ductile Iron Rubber Operating Nut Butterfly Valve
HP 250™ 24 in. Ductile Iron Rubber Operating Nut Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sizes: 3" - 48"
- Pressure class: AWWA 250 B
- Actuation options: Nut, handwheel, buried service
Documents
Specifications
- ASTM:
- ASTM A126 Class B, ASTM A276, ASTM A36, ASTM A48 Class 40, ASTM A536, ASTM A564, ASTM B505 C93200, ASTM B584 C87500, ASTM B584 C93200, ASTM F104
- AWWA:
- AWWA 250 B
- Clean Bagged:
- No
- Collection:
- HP 250™
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Operating Nut
- Valve Seat Material:
- Buna-N
- Valve Size:
- 24 in
- Valve Type:
- Butterfly Valve