12 in. Ductile Iron Mechanical Joint Butterfly Valve
HP250II® 12 in. Ductile Iron Mechanical Joint Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.1, Class 125
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM A564 Type 630
- AWWA:
- AWWA C-504
- Collection:
- HP250II®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Material:
- Ductile Iron
- Pressure Class:
- 125#
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Size:
- 12 in
- Valve Type:
- Butterfly Valve