This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Weathered Brass

Herbeau

Two Handle Bridge Kitchen Faucet in Weathered Brass

  • Fast #
  • Part #H30276370
  • Item #3147091
  • Manufacturer Part #30276370
4.2 out of 5 Customer Rating
Brand image
Herbeau

Two Handle Bridge Kitchen Faucet in Weathered Brass

  • Fast #
  • Part #H30276370
  • Item #3147091
  • Manufacturer Part #30276370
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Weathered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Weathered Brass
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Reach:
8-1/4 in
Spout Type:
Swivel