This product requires certification to purchase.

1/4 in. Quick Bolt

Hercules®

1/4 in. Quick Bolt

  • Fast #
  • Part #H90906
  • Item #2137058
  • Manufacturer Part #90906
5 out of 5 Customer Rating
Brand image
Hercules®

1/4 in. Quick Bolt

  • Fast #
  • Part #H90906
  • Item #2137058
  • Manufacturer Part #90906
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 10000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Unique bolting system for mounting toilets
  • Eliminates wobbly bolts and the need for double-nutting, flimsy wax, putty, or thin plastic washers
  • Fast, easy, and secure
  • Includes two solid brass bolts, two cap nuts, two stainless steel washers, and two heavy duty plastic washers
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Length:
3-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1/4 in X 3-1/2 in
UPC:
032628909069
Width:
2 in