This product requires certification to purchase.

1 gal Boiler Liquid

Hercules®

1 gal Boiler Liquid

  • Fast #
  • Part #H30120
  • Item #89399
  • Manufacturer Part #30120
5 out of 5 Customer Rating
Brand image
Hercules®

1 gal Boiler Liquid

  • Fast #
  • Part #H30120
  • Item #89399
  • Manufacturer Part #30120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Seals and repairs cracks and leaks in steam and hot water systems
  • Will not clog hot water coils, controls, valves, or vents
  • Forms a tough seal that expands and contracts with heat
  • No odors or no foaming
  • Does not contain petroleum distillates
  • Compatible with Hercules cryo-tek
  • NSF registered/USDA authorized
  • Requires Certification

Documents


Specifications

Depth:
6 in
Height:
11 in
NSF Certified:
Yes
Product Type:
Boiler Sealant
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
1 gal
UL Listed:
No
UPC:
032628301207
Width:
6 in