1 lb Solder
1 lb Solder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Powdered stop-leak
- Forms a tough seal that expands and contracts with boiler metal
- Resists high pressure and temperature
- Petroleum-free
- Will not clog system, valves and vents
- Will not harm rubber or plastic parts
- Compatible with Hercules cryo-tek
Documents
Specifications
- Application:
- Hot Water Boilers, Non-Metallic, Steam
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Solder
- Size:
- 1 lb
- UPC:
- 032628303102