1 pt. Clear Cutting Oil
1 pt. Clear Cutting Oil
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent lubricant for cutting sharp threads Contains activated sulfur-lard and extreme pressure-antiwear additives
- Free of halogens, PCBs and heavy metals
- Contains no nitrosamine-forming compounds or chlorine additives, also used for hacks awing and light drilling
- Better heat dissipation
- Long lasting formula with less residue backup
- USDA listed
Documents
Specifications
- Color Finish Name:
- Clear
- Material:
- Metal
- Material Type:
- PCB
- Product Type:
- Cutting Oil
- Size:
- 1 pt
- UPC:
- 032628401105