1 qt. Leak Sealer in Brown
1 qt. Leak Sealer in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 528-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Makes a strong, lasting repair on difficult leaks in steam boilers
- Prevents steam boiler surging
- Larger 1 gal size
- Will not clog or coat submerged hot water heating coils, controls, vents or valves
- Resists high pressure and is not affected by boiler cleaners
- Will not cause priming or foaming
- Contains no petroleum distillates and is safe to use in boilers and systems with plastic or rubber components
- For warranty product details, refer to the Oatey limited Warranty document
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Depth:
- 4 in
- Height:
- 9 in
- Material:
- Liquid
- Maximum Temperature:
- 125
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 1 qt
- UL Listed:
- No
- UPC:
- 032628301153
- Width:
- 2-1/4 in