This product requires certification to purchase.

10 oz. Manhole Cover Lubricant & Sealant

Hercules®

10 oz. Manhole Cover Lubricant & Sealant

  • Fast #
  • Part #H25420
  • Item #9746838
  • Manufacturer Part #25420
3.2 out of 5 Customer Rating
Brand image
Hercules®

10 oz. Manhole Cover Lubricant & Sealant

  • Fast #
  • Part #H25420
  • Item #9746838
  • Manufacturer Part #25420
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1152
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Hercules Shutout seals and lubricates manhole covers to reduce inflow
  • Shutout is a safe, jobsite ready solution compatible with most manhole installations
  • It is designed to enhance existing seals by filling voids and defects within the manhole cover and seat
  • Shutout creates a water barrier between surfaces, reducing the likelihood of corrosion and lubricating the manhole cover to allow for easier and safer removal
  • It is easy to transport, and requires no measurements or pre-planning
  • It can be applied easily with minimal surface preparation
  • Monitor inflow to reapply as needed. Shutout is not compatible with revolutionary access design and some T-gasket manhole installations
  • Behold the power of Hercules®, products built to last and trusted by plumbers to withstand even the toughest conditions
  • Universal manhole sealant and lubricant
  • Significantly reduces inflow at application
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
Yes
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
2
Height:
11-1/2
NSF Certified:
Yes
Product Type:
Sealant
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
SCAQMD Compliant:
Yes
Size:
10.1 oz
Temperature Range:
30 to 150 Deg F
UPC:
032628254206
Width:
2