10.1 oz. High Temperature Silicone Sealant in Red

You last purchased this on
 
Hercules®

10.1 oz. High Temperature Silicone Sealant in Red

  • Fast #
  • Part #H25666
  • Item #3470027
  • Manufacturer Part #25666
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

10.1 oz. High Temperature Silicone Sealant in Red

This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High temperature applications
  • Provides a strong, durable, and flexible seal
  • High performance one-step sealant
  • Resistant to weathering, vibration, shrinking, peeling, or cracking
  • All season ease of application
  • Requires Certification

Documents


Specifications

Color:
Red
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
12-1/2 in
Height:
11 in
Material:
Silicone
Origin:
Domestic
Product Type:
Silicone Sealant
Size:
10.1 oz
Weight:
0.85 lb
Width:
3 in