This product requires certification to purchase.

12 oz. Aerosol Penetrating Oil

Hercules®

12 oz. Aerosol Penetrating Oil

  • Fast #
  • Part #H40300
  • Item #41912
  • Manufacturer Part #40300
5 out of 5 Customer Rating
Brand image
Hercules®

12 oz. Aerosol Penetrating Oil

  • Fast #
  • Part #H40300
  • Item #41912
  • Manufacturer Part #40300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Penetrates for speedy release of "frozen," rusted, or corroded parts: threads, linkage, cables, and rotating parts
  • Pinpoint jet stream of oil for directional control, without over-spray
  • Safe for metals and will not harm painted surfaces
  • Contains Molybdenum Disulfide
  • Requires Certification

Documents


Specifications

Color Finish Name:
Dark Grey
Material:
Aerosol, Liquid
Product Type:
Penetrating Oil, Aerosol
Size:
12 oz
UPC:
032628403000