This product requires certification to purchase.

12 x 10 in. Cloth Hand Towel

Hercules®

12 x 10 in. Cloth Hand Towel

  • Fast #
  • Part #HER45343
  • Item #7260333
  • Manufacturer Part #45343
3.1 out of 5 Customer Rating
Brand image
Hercules®

12 x 10 in. Cloth Hand Towel

  • Fast #
  • Part #HER45343
  • Item #7260333
  • Manufacturer Part #45343
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easily remove industrial paints, epoxy and polyester resin, lubricants, adhesives, tar, printers inks, sealants, grease, oil, grime, caulk and flux
  • Softens and removes plastic pipe cements
  • Non-abrasive material does not irritate hands; aloe vera, vitamin E and lanolin moisturizers leave hands soft and smooth
  • Formulated for and preferred by plumbers
  • Big enough to do the job right - 12" x 10" towels
  • Contains no harsh solvents
  • Can also be used to clean surfaces such as steel, aluminum, laminates, wood and others
  • Will not leave scrapes or marks on surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Size
12 in x 10 in
Width
10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Cloth
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Aluminum, Laminate, Steel, Wood
Green Seal Certified
No
Product Type
Hand Towel