16 oz Fast Set Plastic Blue Pipe Cement
16 oz Fast Set Plastic Blue Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056Product Details
Product Details
- Aqua blue, medium body, fast set
- For PVC types I and II, potable water, DWV, and SW pipe and fittings up to 8<RDQUOT/> diameter
- SCH 40 and 80
- Formulated for applications where conditions are wet and/or when quick pressurization is imperative
- Ideal for lawn sprinkler and swimming pool installations
- Meets ASTM D2564
Documents
Specifications
- ASTM:
- ASTM D-2564
- Color:
- Blue
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 16 oz
- UPC:
- 032628602557