16 oz Tan Pipe Cement
16 oz Tan Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Patented Clean ‘n Friendly™ formulation contains no oils, asbestos or silicon dioxide
- Will not shrink, crack or crumble
- Can be used on oil, gas, coal, and woodburning heating
- Freeze point below +10°F for uncured material
- Meets or exceeds OSHA requirement for minimal silica content
- For warranty product details, refer to the Oatey Limited Warranty document
- When cured, makes positive non-porous fireproof seal
- Contains no oils, asbestos, or crystalline silica
Documents
Specifications
- Application:
- HVAC, Chimneys, Appliances
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- FM Approved:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 1 pt
- Temperature Range:
- Up to 2500 Deg F
- UL Listed:
- No
- UPC:
- 032628355040