16 oz. Fast Set Plastic Clear Pipe Cement
16 oz. Fast Set Plastic Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 8<RDQUOT/> diameter
- Schedules 40 and 80
- Meets ASTM D2564
- R-410A chlorine free refrigerant
- Copper tube / aluminum fin coils
- High capacity, steel cased filter drier
- Built in filter rack with standard 2" filters
- Contactor with lugs
- Bottom utility entry
- 24 volt terminal strip
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 16 oz
- UPC:
- 032628601154