16 oz. PVC Purple Primer
16 oz. PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Professional grade purple primer for use on all schedules and classes of CPVC and PVC pipe and fittings
- Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
- Purple Tint ensures piping has been primed prior to solvent cement application
- Easy to apply on any diameter of PVC or CPVC piping with included in-lid dauber; not recommended for use on ABS piping installations
- Allows for a fast, secure solvent weld
- Recommended application temperature of -15°F to 110°F / -26°C to 43°C
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC primer that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-656
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Color:
- Purple
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- SCAQMD Compliant:
- Yes
- Size:
- 16 oz
- UPC:
- 032628604155