16 oz. Slow Set PVC in Clear
16 oz. Slow Set PVC in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for potable water, pressure pipe, conduit and DWV applications
- For use on all schedules and classes of PVC pipe and fittings up to 6 in diameter with interference fit
- Designed to setup quickly with clear finish
- Clear cement solvent welds PVC pipe and fittings, dauber included
- Thick formulation offers good working time, wide pipe size range
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Slow Set
- Size:
- 16 oz
- UPC:
- 032628601604