16. oz Fast Set Pipe Cement
16. oz Fast Set Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for potable water, pressure pipe, conduit and DWV applications
- For use on all schedules and classes of PVC pipe and fittings up to 6 in diameter with interference fit
Specifications
- ASTM:
- ASTM D-2564
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 16 oz
- UPC:
- 032628601208