19.2 oz PVC Purple Primer
19.2 oz PVC Purple Primer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1056-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clear PVC Primer is a professional-grade primer for use on all schedule and classes of PVC pipe and fittings
- Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A
- Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
- Meets ASTM F656
- Clear in color
- Complies with NSF/ANSI 61 health effects requirements
Documents
Specifications
- ASTM:
- ASTM F-656
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color:
- Purple
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Product Type:
- Primer
- Size:
- 19.2 oz
- UPC:
- 032628604858