3/4 in. x 520 ft. PTFE Pipe Joint Tape
3/4 in. x 520 ft. PTFE Pipe Joint Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 9360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Economy-grade, low density
- Can be used on all threaded pipes, valves and fittings
- For all types of pipe carrying acids, solvents, alkalis, steam, hot and cold water, LP gas, natural gas, oxygen and almost every chemical
- Weather-resistant, flexible, low dielectric constant, chemically inert
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3/4 in x 520 in
- UPC:
- 032628151765
- Width:
- 3-1/2