32 oz. Fast Set Clear PVC Pipe Cement
32 oz. Fast Set Clear PVC Pipe Cement
Product Details
Product Details
- Clear cement solvent welds PVC pipe and fittings, dauber included
- For potable water, pressure pipe, conduit and DWV applications
- Can be used down to -10 °F (-23 °C)/4°C to 43°C
- Can be used on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
- Recommended application temperature of -10°F to 110°F / -23°C to 43°C
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey® limited warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- Color:
- Clear
- IAPMO Listed:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 032628001121