32 oz. Fast Set Plastic Orange Pipe Cement
32 oz. Fast Set Plastic Orange Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Potable water pipe and fittings to 8” diameter
- Meets ASTM F493
- Orange cement solvent welds CPVC, dauber included
- For potable water, DWV and SW pipe applications
- For residential and commercial water systems up to 200°F / 93°C
- Can be used on CPVC Sch. 40 and 80 pipe and fittings up to 6 in. diameter with interference fit
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Color:
- Orange
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 32 oz
- UPC:
- 032628603202