This product requires certification to purchase.

32 oz. Thread Sealant in Black

Hercules®

32 oz. Thread Sealant in Black

  • Fast #
  • Part #H15525
  • Item #804628
  • Manufacturer Part #15525
4.7 out of 5 Customer Rating
Brand image
Hercules®

32 oz. Thread Sealant in Black

  • Fast #
  • Part #H15525
  • Item #804628
  • Manufacturer Part #15525
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All-purpose, tough, pliable, non-petroleum based seal
  • Will not harden, crack, crumble or shrink
  • Sets up quickly and dries to form a very tough, yet flexible seal
  • Sets up quickly
  • Dries to form a very tough, yet flexible seal which will not harden, crack, crumble or shrink
  • Not for LP gas or oxygen lines
  • Certified to ANSI/NSF Standard 61
  • Conforms to Mil Spec Mil-S-45180 D
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
Application:
PVC, ABS, CPVC, Plumbing
Color:
Black
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
12000 psi, 2600 psi
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
32 oz
UPC:
032628155251