70 Hand Cleaning Towels
70 Hand Cleaning Towels
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easily remove industrial paints, epoxy and polyester resin, lubricants, adhesives, tar, printers inks, sealants, grease, oil, grime, caulk and flux
- Softens and removes plastic pipe cements
- Non-abrasive material does not irritate hands; aloe vera, vitamin E and lanolin moisturizers leave hands soft and smooth
- Formulated for and preferred by plumbers
- Big enough to do the job right - 12" x 10" towels
- Contains no harsh solvents
- Can also be used to clean surfaces such as steel, aluminum, laminates, wood and others
- Will no leave scrapes or marks on surfaces
Documents
Specifications
- Application:
- Hand Cleanser
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-3/4 in
- Height:
- 6-1/4 in
- Length:
- 12 in
- Product Type:
- Hand Cleaner Towels
- Size:
- 12 in x 10 in
- UPC:
- 032628453340
- Width:
- 4-3/4 in