8 lb Lubricant
8 lb Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 120Product Details
Product Details
- Use to lubricate pipe joints
- Use on PW, DWV and sewer systems
- Non-toxic Soft, paste like material for lubricating bell joint pipe gaskets. Remains in a soft non-liquid consistency from 10 F to 120 F
- Will not support bacteria. Compatible with copper pipe
- Clean, odorless, non-staining
- Adheres to wet and dry surfaces, preventing needless overuse of lubricant
- Does not contain petroleum hydrocarbon greases or silicones and will not swell gaskets. Certified to ANSI/NSF 61
- Dissolves in hot water
- Will not leave residue after assembly and flushing. For warranty product details, refer to the Oatey limited Warranty document
- Safe for use with potable water
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Tan
- NSF Certified:
- No
- Size:
- 8 lb
- UPC:
- 032628405066