8 oz. Fast Set Plastic Clear Pipe Cement
8 oz. Fast Set Plastic Clear Pipe Cement
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For PVC types I and II, potable water, DWV, and SW pipe and fittings up to 8” diameter
- SCH 40 and 80
- Clear, medium body, fast set
- Meets ASTM D2564
Documents
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Color:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 8 oz
- Weight:
- 0.65 lb