8 oz. Fast Set Plastic Clear Pipe Cement
8 oz. Fast Set Plastic Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for potable water, pressure pipe, conduit and DWV applications
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
- Can be used down to -10 °F (-23 °C)/4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Lo VOC Solvent Cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Meets ASTM Standard D2564
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
Documents
Specifications
- ASTM:
- ASTM D-2564
- Color:
- Clear
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 8 oz
- UPC:
- 032628601420