8 oz. Medium Set Clear PVC Pipe Cement
8 oz. Medium Set Clear PVC Pipe Cement
Product Details
Product Details
- Clear cement solvent welds PVC pipe and fittings, dauber included
- For potable water, pressure pipe, conduit and DWV applications
- Designed for a smooth application with clear finish
- Can be used on PVC Sch. 40 and 80 up to 4 in. diameter interference fit
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- All Hercules solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey® limited warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- Color:
- Clear
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 8 oz
- UPC:
- 032628001275